Learn More
Description
Solujet is a highly alkaline detergent containing potassium hydroxide, silicate of soda, and surfactants.
- Concentrated, biodegradable and disposable
- Corrosion inhibited formula for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass
- Free rinsing, leaves no interfering residues
- Ideal for CIP cleaning and floor standing lab washing machines
- High wetting detergent for maximum per formance
- Passes inhibitory residue test
- Dilute 1:100 for use (10mL in 1L of water)
- USDA authorized category A1 for use in food contact surface cleaning
Used to clean:
Pharmaceutical process equipment, water testing labware, phosphate sensitive lab equipment cleaning, hospital instruments, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.
Used to remove:
Soil, radioisotopes, radioactivity, organics, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.
Surfaces cleaned:
Recommended for glass, stainless steel, PTFE, ceramic, cement and alkali resistant plastics and metals such as stainless steel. Solujet is inhibited for Aluminum. Corrosion testing is advisable. Clean-in place, laboratory warewashers, dishwashers, washer-sterilizers, washer-sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners, and manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
3.8L (1 gal.) makes up to 757L (200 gal.) cleaning solution.
Specifications
Specifications
| Product Type | Low-Foaming Phosphate-Free Liquid Detergent |
| Form | Liquid |
| pH | 12 |
| Appearance | Clear |
| Container Type | Drum |
| Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
| For Use With (Application) | Cleaning labware washers, manual and ultrasonic cleaning |
| Volume (English) | 15 gal. |
| Volume (Metric) | 56.7 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.