Learn More
Description
- Adjustable ratchet temples
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# S2001AF-BLU, S2001AS-BLU, S2001SGAF-BGR, S2001SGAF-BGR-F, S2001SGAF-RED, S2002SGAF-BGR, S2002SGAF-RED, S2003SGAF-BGR, S2005SGAF-BGR, S2007SGAF-BGR, S2017AS-BLK, S2024AS-RED, S2030AS-BLK, S2050AS-BLK
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Protective Eyewear |
| For Use With (Application) | Assembly, Law Enforcement, Primary Metals, Power Fastening, Pouring/Casting |
| Frame Color | Gray |
| Model | S2002SGAF-BGR |
| Temple Style | Dual Injected Temple |
| Temple Color | Gray, Blue-Green |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.