Learn More
Description
- Solus™ 2000 Series provides eye protection with a stylish flare
- Adjustable ratchet temples allow the wearer to customize their desired fit
- Optional 3M™ Scotchgard™ Anti-Fog lens coating resists fogging even after up to 25 washings
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Coating | Scratch-resistant |
| Description | Model: S2001SGAF-CLR, Anti-Fog/Scratch-resistant, Lens Tint: Clear |
| Lens Tint | Clear |
| Product Type | Safety glasses |
| For Use With (Application) | Chemical Handling, Machining, Oil and Gas, Automotive, Construction, Primary Metals, Law Enforcement, Mining, Power Fastening, Chiseling, Drilling, Pouring and Casting, Painting, Grinding, Food and Beverage Manufacturing, Masonary, Remediation, Sub Applications, Demolition, Food and Beverage, Aviation, Machine Operations, Assembly, Pharmaceuticals, Facility Maintenance, General Manufacturing, Chemicals |
| Frame Color | Clear |
| No. per Case | 20/Cs. |
| Temple Style | Dual Injected Temple |
| Temple Color | Clear, Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.