Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ CCS Series Eyewear
3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, for convenient, comfortable protection needed to focus on the jobs at hand. Earplugs sold separately.
Supplier: 3M™ 7100196397
This item is not returnable.
View return policy
Description
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings.
- Optional: Comfortable gasket that helps limit eye exposure to debris while providing additional cushioning
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
- 3M Catalog# SCCS01SGAF-GRN, SCCS02SGAF-GRN, SCCS02SGAF-GRN-F, SCCS07SGAF-GRN, SCCS07SGAF-GRN-F

Specifications
Anti-fog, UV-treated | |
ANSI Z87.1-2015 | |
Protective Eyewear | |
Green | |
20/Cs. | |
Cord Control System Temples | |
Polycarbonate | |
Frameless |
ANSI Z87.1-2015 | |
Gray | |
Facility Maintenance, Transportation, Chemical Handling, Power Fastening, Sawing | |
Solus Eyewear, Foam gasket | |
SCCS02SGAF-GRN-F | |
Polycarbonate | |
UV400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction