Learn More
Description
- Scotchgard™ Anti-fog Lens Coating helps workers see clearly, longer
- Indoor/Outdoor grey lens helps reduce brightness and glare when working both indoors and outdoors
- Workers can feel confident wearing Solus 1000 eyewear because it meets the requirements of ANSI Z87.1
- Polycarbonate lenses absorb 99.9% of UV
- 3M Catalog# S1107SGAF , 3M Catalog# S1207SGAF
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2003 |
| Description | Padded temples for added comfort, soft nose bridge |
| Lens Tint | Gray |
| Product Type | Safety goggles |
| For Use With (Application) | Indoor/Outdoor |
| Frame Color | Clear |
| No. per Case | 20/Cs. |
| Model | S1207SGAF |
| Temple Style | Standard, Removable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.