Learn More
Description
- Scotchgard™ Anti-fog Lens Coating helps workers see clearly, longer
- Workers can feel confident wearing Solus 1000 eyewear because it meets the requirements of ANSI Z87.1
- Adjustable elastic strap (temples not included)
- Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning
- Polycarbonate lenses absorb 99.9% of UV
- 3M Catalog# 70071677135 , 3M Catalog# S1202SGAF-SKT , 3M Catalog# S1207SGAF-SKT
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2003 |
| Description | Removable padded temples and a soft nose bridge for added comfort |
| Lens Tint | Gray |
| Product Type | Safety goggles |
| For Use With (Application) | Outdoor daytime work activities |
| Frame Color | Clear |
| Includes | Adjustable elastic strap and removable foam gasket |
| No. per Case | 20/Cs. |
| Temple Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.