Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Solution Bottle

Catalog No. 09316322 Shop All Osmonics Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-316-322 250 mL
09-316-283 1 L
09-316-281 500 mL
09-316-249 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-316-322 Supplier GVS Supplier No. EXBO0250B000000WS
Add to Cart
Add to Cart

GVS Solution Bottle for the vacuum filtration system.

  • Light weight and heavy wall construction
  • Non-pyrogenic
  • Gamma irradiation sterilized
  • Packaged in easy peel-to-open plastic bag
  • Each individual unit is lot-numbered for easy identification

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.4 oz.
Color Transparent
Material ABS
Sterility Sterile
Closure Included No
Disposable Single-use
Graduated No
Mouth Narrow
Shape Round
Product Type Media Bottle
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.