Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Solutions for Eyesaline Porta-Stream Portable Eyewash Stations

Catalog No. 172923C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
Saline Concentrate
Saline Solution
Volume (Metric):
3785.41 mL
5323.23 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Volume (Metric)
17-292-3C Saline Solution 3785.41 mL
17-292-3N Saline Concentrate 5323.23 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-292-3C Supplier Honeywell™ Supplier No. 320005020000
Only null left
Add to Cart
Add to Cart

Available in concentrate/Saline form to refill bottles in Porta Stream™ wall-mounted stations or to replace untreated water in other portable eyewash equipment.

  • Concentrate 70 oz. (2L) bottle makes about 6 gal. (22.8L)
  • Concentrate 180 oz. (5.3L) bottle makes about 16 gal. (60.6L)
  • Saline 128 oz. (3.8L) is ready-to-use solution

Specifications

Product Type Saline Solution
For Use With (Application) Refill the eyewash device
Description Pre-mixed replacement saline solutions
Volume (English) 128 oz.
Volume (Metric) 3785.41 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.