Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solvent Resistant Polyester Labels

Catalog No. 17012158 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.9 in.
22.86 mm (W) x 22.86 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
17-012-158 22.86 mm (W) x 22.86 mm (H) BMP51;BMP53;M511;M510
17-012-251 0.25 x 1.9 in. BMP41, BMP51, M511
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-158 Supplier Brady™ Supplier No. M597488
Add to Cart
Add to Cart

Easily label lab slides and well plates with the B-488 high-performance polyester label material. Print almost anywhere with a durable Brady™ portable label maker.

  • Ideal for lab applications where durability to environmental and chemical conditions is key
  • Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
  • Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -40°C
Model M5-97-488
No. per Pack 280 Label(s) / Box
Quantity 280
Size 22.86 mm (W) x 22.86 mm (H)
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to 160°C
Thickness (English) 0.0037 in
Thickness (Metric) 0.094 mm
Dimensions (L x W) 22.86 mm (W) x 22.86 mm (H)
Length (English) 0.9 in.
Width (English) 0.9 in
Width (Metric) 22.86 mm
Width (English) Printable Area 22.86 mm
Height (English) 0.9 in
Height (English) Printable Area 0.5 in.
Height (Metric) 22.86 mm
Alternate Part Number M5-97-488
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.