Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solvent Resistant Polyester Labels

Catalog No. 17377081 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.05 in.
0.375 x 0.9 in.
0.75 x 0.9 in.
0.9 x 0.9 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-377-081 0.375 x 0.9 in.
17-377-080 0.25 x 1.05 in.
17-377-082 0.75 x 0.9 in.
17-377-083 0.9 x 0.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-377-081 Supplier Brady™ Supplier No. B33195488
Add to Cart
Add to Cart

Get ideal barcoding and slide labeling when working with harsh lab chemicals with these Solvent Resistant Polyester Labels.

  • Ideal for working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range
  • Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps
  • Durable labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance
  • Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces
  • RoHS compliant to 2011/65/EU and 2015/863
  • Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Healthcare and Hospital Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) BBP33, i3300, i5300 Printers
Min. Operating Temperature (Metric) -40°C
Quantity 3000 Labels
Shape Rectangle
Size (Metric) 9.53 x 22.86 mm
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 0.375 x 0.9 in.
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.