Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Solvent Still Head
GREENER_CHOICESDP

Catalog No. 31501852 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Top: 24/40; Bottom: 24/40
Top: 24/40; Bottom: 29/42
Capacity (Metric):
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-501-852 Top: 24/40; Bottom: 24/40 500 mL
31-501-853 Top: 24/40; Bottom: 24/40 1000 mL
31-501-854 Top: 24/40; Bottom: 29/42 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-852 Supplier Synthware™ Supplier No. S244504
Add to Cart
Add to Cart

Grease free, easy syringe access, and easy, controlled, drainage.

Grease free solvent still head with a ground glass joint and a 2 mm T-Bore Stopcock on the delivery port. Also features 4 mm stopcocks on the upper portion for easy syringe needle access.

Specifications

Includes PTFE T-Bore Plug and Stopcock
For Use With (Application) Organic Synthesis
Type Solvent Still Head
Material Borosilicate Glass
Capacity (Metric) 500 mL
Quantity 1 Ea.
Standard Taper Joint Top: 24/40; Bottom: 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.