Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOMNI Scientific™ SOMNI™ 3 Funnel Fill Vaporizer (250 mL Capacity)
SDP

An extended capacity vaporizer designed with quality materials and built for durability and longevity. It utilizes an advanced wicking system, which assures linear vapor delivery during extended procedures.

Supplier:  SOMNI Scientific™ VS6001

 View more versions of this product

Catalog No. 04-777-146


Only null left
Add to Cart

Description

Description

  • Funnel Fill
  • Extended capacity, 250 mL
  • Quality materials
    • Brass, stainless steel
    • Advanced wicking system
  • Calibrated using laser refractometry assures accuracy
  • Safe, leak proof performance
  • Advanced wicking system assures linear vapor delivery
  • One piece fill system
  • Includes stainless steel cagemount
  • 2 year service cycle
Specifications

Specifications

Animal Inhalant Anesthesia
Brass and Alloys
13.5 cm
Mounting hardware, Calibration Certificate
RM-17003, RM-17004, AMD-17004, TT-17000, OC-21003, OC-21004
14 cm
Sevoflurane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

For Veterinary Use Only