Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers

Catalog No. 03001220 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Height (English) Exterior:
4.875 in.
7.25 in.
7.75 in.
8 in.
9 in.
13.375 in.
Height (English) Interior:
1.87 in.
3.875 in.
5 in.
5.12 in.
5.5 in.
6 in.
10.375 in.
Length (English) Exterior:
12.8 in.
16 in.
16.25 in.
18 in.
20.25 in.
22.62 in.
22.87 in.
Length (English) Interior:
10.75 in.
13.25 in.
13.62 in.
14 in.
17.25 in.
19.3 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior Height (English) Interior Length (English) Exterior Length (English) Interior
03-001-220 8 in. 5 in. 20.25 in. 17.25 in.
03-001-211 7.25 in. 3.875 in. 22.62 in. 19.3 in.
03-001-115 8 in. 5.5 in. 12.8 in. 10.75 in.
03-001-213 13.375 in. 10.375 in. 22.87 in. 19.3 in.
03-001-241 9 in. 6 in. 18 in. 14 in.
03-001-245 7.75 in. 5.12 in. 16 in. 13.62 in.
03-001-249 4.875 in. 1.87 in. 16.25 in. 13.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-001-220 Supplier Sonoco™ Supplier No. 851

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available

  • EPS foam containers in 200 lb. test corrugated carton
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter
  • Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Exterior 20.25 in.
Width (English) Exterior 13.25 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 8 in.
Length (English) Interior 17.25 in.
Height (English) Interior 5 in.
Height (Metric) Interior 12.7 cm
Width (English) Interior 10.25 in.
Weight (English) 15 lb.
Carton Material 91kg Test Corrugated Carton
Duration <24 hr.
Weight (Metric) 6.8 kg
Material Molded Expanded Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.