Learn More
Description
- EPS foam containers in 200 lb. test corrugated carton
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter
- Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours
Specifications
Specifications
| Length (English) Exterior | 16 in. |
| Width (English) Exterior | 12.12 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 7.75 in. |
| Length (English) Interior | 13.62 in. |
| Height (English) Interior | 5.12 in. |
| Height (Metric) Interior | 13 cm |
| Width (English) Interior | 9.62 in. |
| Weight (English) | 3.3 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.