Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ Thermosafe EPS Foam-Only Shippers

Catalog No. 03001244 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Duration:
<24 hr.
Height (English) Exterior:
4.875 in.
6.875 in.
7.75 in.
8 in.
9 in.
Length (English) Exterior:
9.5 in.
12.8 in.
15.5 in.
16 in.
16.25 in.
17 in.
18 in.
Width (English) Exterior:
9.125 in.
9.25 in.
9.5 in.
11.25 in.
12.125 in.
13.375 in.
15.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Duration Height (English) Exterior Length (English) Exterior Width (English) Exterior
03-001-244 <24 hr. 7.75 in. 16 in. 12.125 in.
03-001-131 <24 hr. 6.875 in. 9.5 in. 9.5 in.
03-001-105 <24 hr. 9 in. 15.5 in. 15.5 in.
03-001-114 <24 hr. 8 in. 12.8 in. 9.125 in.
03-001-238 <24 hr. 9 in. 17 in. 11.25 in.
03-001-240 <24 hr. 9 in. 18 in. 13.375 in.
03-001-248 <24 hr. 4.875 in. 16.25 in. 9.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-001-244 Supplier Sonoco™ Supplier No. 686

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Multi-purpose container; foam only.

  • Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours.
  • Thin wall shippers have 3/4 to 1-1/8 inches of EPS foam insulation. Ideal for shipments of 24 hours or less
  • Thick wall shippers have 1-3/4 to 2-1/4 inches of EPS insulation specifically designed for shipments of 48 hours or more
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Exterior 16 in.
Width (English) Exterior 12.125 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 7.75 in.
Length (English) Interior 13.625 in.
Height (English) Interior 5.125 in.
Height (Metric) Interior 13 cm
Width (English) Interior 9.625 in.
Weight (English) 15 lb.
Duration <24 hr.
Weight (Metric) 6.8 kg
Material Molded Expanded Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.