Learn More
Description
- Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours.
- Thin wall shippers have 3/4 to 1-1/8 inches of EPS foam insulation. Ideal for shipments of 24 hours or less
- Thick wall shippers have 1-3/4 to 2-1/4 inches of EPS insulation specifically designed for shipments of 48 hours or more
Specifications
Specifications
| Length (English) Exterior | 16.25 in. |
| Width (English) Exterior | 9.25 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 4.875 in. |
| Length (English) Interior | 13.25 in. |
| Height (English) Interior | 1.875 in. |
| Height (Metric) Interior | 4.74 cm |
| Width (English) Interior | 6.25 in. |
| Weight (English) | 12 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.