Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Nomadic™ Pre-Qualified Shippers
GSA_VA

For protection of refrigerated and frozen pharmaceuticals and biological samples and specimens

$334.00 - $5270.00

Specifications

Applications For refrigerated, frozen pharmaceutical and biological specimens
Material Polyurethane Foam
View More Specs

Includes: 24 oz. Polar pack tough pack (8), 20 oz. Polar pack standard gel pack (3), corrugated outer corepack (1 or 2), double-wall laminated pads (1), corrugated inner corepack (1)

Products 4
Catalog Number Mfr. No. Dimensions (L x W x H) Exterior Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Exterior Price Quantity & Availability  
03525053
View Documents
Sonoco™
E48UPS
17.875 x 15.4 x 18.125 in. (45.2 x 39.1 x 46 cm)
Each for $334.00
Only null left
Add to Cart
 
03-600-122
GSA_VA
View Documents
Sonoco™
E24A
15.9 x 15.9 x 15.5 in. (40.3 x 40.3 x 39.3 cm)
Case of 18 for $2,890.00
Only null left
Add to Cart
 
03-600-124
View Documents
Sonoco™
E280CUPS
20.8 x 18.8 x 23 in. (52.8 x 47.7 x 58.4 cm)
Each for $438.50
Only null left
Add to Cart
 
03-600-123
GSA_VA
View Documents
Sonoco™
E48
17.8 x 15.2 x 18.11 in. (45.2 x 38.6 x 45.9 cm)
Case of 18 for $5,270.00
Only null left
Add to Cart
 
Description

Description

  • Meet toughest ambient profiles of any premium shipper in the industry
  • Multicomponent packing system to ensure exceptional temperature protection and durability

  • Model E48UPS:
    • Complies with international clean air regulations, CFC- and HCFC-free
    • Qualified for maintaining payloads of a single 1mL vial to 3L of liquid
    • Reusable
    • Replaceable components available separately
    • With two double-wall laminated pads
  • Model E24AUPS:
    • Specifically engineered for quick trips of 24 hours or less
    • Lightweight and cost-effective EPS inner shell reduces overnight shipping costs
    • Superior insulation power of 2 in. thick walls
    • With one double-wall laminated pad

Order Info

Container, corepacks and gels shipped in a single overpack.

Specifications

Specifications

For refrigerated, frozen pharmaceutical and biological specimens
Polyurethane Foam
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.