Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge

Catalog No. 75002435 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 50/60 Hz
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Rotor
75002435 230 V 50/60 Hz 24 x 1.5/2 mL
75-002-436 120 V 60 Hz 24 x 1.5/2 mL
75002488 120 V 60 Hz 24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 75002435 Supplier Thermo Scientific™ Supplier No. 75002435

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up, with microcentrifuge performance up to 21,100 x g.

Accelerate microcentrifuge tube sample preparation processes up to 21,100 x g with our standard microcentrifuge. When our Sorvall Legend Micro 21 is coupled with our extensive microcentrifuge rotor selection, this microcentrifuge offers productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 56 dB(A)
Certifications/Compliance CSA, CE, IVD
Includes Rotor with ClickSeal Biocontainment Lid
Ventilated Yes
Electrical Requirements 230 V 50/60 Hz
Model Sorvall Legend Micro 21
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Sorvall
Frequency 50/60 Hz
Voltage 230 V
Rotor 24 x 1.5/2 mL
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.