Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge
GSA_VA

Catalog No. 75002436 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 50/60 Hz
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Rotor
75-002-436 120 V 60 Hz 24 x 1.5/2 mL
75002435 230 V 50/60 Hz 24 x 1.5/2 mL
75002488 120 V 60 Hz 24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 75-002-436 Supplier Thermo Scientific™ Supplier No. 75002436

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up, with microcentrifuge performance up to 21,100 x g.

Accelerate microcentrifuge tube sample preparation processes up to 21,100 x g with our standard microcentrifuge. When our Sorvall Legend Micro 21 is coupled with our extensive microcentrifuge rotor selection, this microcentrifuge offers productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 56 dB(A)
Certifications/Compliance CSA, CE, IVD
Includes Rotor with ClickSeal Biocontainment Lid
Ventilated Yes
Electrical Requirements 120 V 60 Hz
Model Sorvall Legend Micro 21
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Sorvall
Frequency 60 Hz
Voltage 120 V
Rotor 24 x 1.5/2 mL
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.