Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 21 Ventilated Microcentrifuge PROMO
Shop All Thermo Scientific ProductsDescription
- Exceptional acceleration of up to 21,000 x g in as little as 12 sec.
- Ergonomic one-click rotor opening and closing
- Transparent design for added safety and convenience with Thermo Scientific™ ClickSeal biocontainment lids
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design
- Durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 14,800 rpm |
| Max. RCF | 21,100 x g |
| Noise Level | 56 dBA |
| Certifications/Compliance | CSA, CE, IVD |
| Includes | Rotor with ClickSeal Biocontainment Lid |
| Refrigerated | No |
| Run Time | 1 to 99 min. |
| Standards | IEC 61010-1, IEC 61010-2-020 |
| Dimensions (HWD) | 22.5 x 24.3 x 35.2 cm (8.9 x 9.6 x 13.8 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.