Catalog No. 75260624
Click to view available options
Product Line:
Sorvall ST8
Sorvall ST8 M-10
Sorvall ST8 TX-150
Sorvall ST8R
Sorvall ST8R M-10
Sorvall ST8R TX-150
Includes:
Sorvall ST8 High Capacity TC 8x50mL and 48x2mL Package
Sorvall ST8 M-10 Microplate and 48 x 2mL Microrotor Package
Sorvall ST8 TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
Sorvall ST8R High Capacity TC 8x50mL and 48x2mL Package
Sorvall ST8R M-10 Microplate and 48 x 2mL Microrotor Package
Sorvall ST8R TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Refrigerated
Product Line
Includes
75-260-624
Yes
Sorvall ST8R M-10
Sorvall ST8R M-10 Microplate and 48 x 2mL Microrotor Package
75-250-117
No
Sorvall ST8 TX-150
Sorvall ST8 TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
75-250-624
No
Sorvall ST8 M-10
Sorvall ST8 M-10 Microplate and 48 x 2mL Microrotor Package
75-255-720
No
Sorvall ST8
Sorvall ST8 High Capacity TC 8x50mL and 48x2mL Package
75-260-117
Yes
Sorvall ST8R TX-150
Sorvall ST8R TX-150 High Capacity TC Package 48 x 2mL Micro Rotor Package
75-265-720
Yes
Sorvall ST8R
Sorvall ST8R High Capacity TC 8x50mL and 48x2mL Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
75-260-624
Supplier
Thermo Scientific™
Supplier No.
75260624
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Specifications
Includes
Sorvall ST8R M-10 Microplate and 48 x 2mL Microrotor Package
Product Line
Sorvall ST8R M-10
Refrigerated
Yes
Rotor Included
Yes
Product Type
Benchtop Centrifuge and Rotor Packages
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our
Privacy Policy .
Spot an opportunity for improvement?