Learn More
Thermo Scientific™ Sorvall™ ST 8FR Centrifuge and Rotor Packages
Description
The floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. he Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
ST8 FR Floor-Standing Refrigerated Centrifuge
Innovative Technologies:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
- CRC-free refrigeration system
- Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
User-friendly performance:
- Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
- One-touch operation with pre-saved protocols
- Highly visible backlit display offers easy reading of parameters across the lab
- Glove- and detergent-friendly user interface
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
- Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Conforms to the latest clinical and safety standards
Research applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly
Certifications
UL Listed, CE marked, IVD compliant, Certified biocontainment
Compliance
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Warranty and Services
2 years
Specifications
Specifications
| Includes | Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes |
| Controller Type | Digital, Microprocessor |
| Amperage | 7.08 A |
| Certifications/Compliance | IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1/UL Listed, CE marked, IVD compliant, Certified biocontainment |
| Capacity | 4 x 145 mL |
| Max. Speed | 4,500 rpm |
| Refrigerated | CFC free |
| Max. RCF | 30,279 x g |
| Height (Metric) Exterior | 79 to 84 cm (adjustable) |
| Height (English) Exterior | 30.7 to 32.7 in. (adjustable) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.