Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 8FR Centrifuge and Rotor Packages

Catalog No. 75250102
Change view
Click to view available options
Includes:
Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes
Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes, 4 Sets of Adapters for 15 mL Tubes
Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes
Rotor
Rotor Body, 4 Oval Buckets (8 x 50 mL), Adapters for 15 mL Tubes (8 x 15 mL)
Rotor Body, 4 Round Buckets, 4 Bio-containment lids, 4 Adapters each for 5/7 and 10 mL Blood Tubes
Rotor Body, 4 Round Buckets, 4 ClickSeal Biocontainment Lids, 4 Sets of Adapters for 15 mL Tubes, and 4 Sets of Adapters for 50 mL Tubes
Rotor, Rotor Body, 4 Round Buckets
Rotor Included:
M-10 Microplate Rotor
M-10 Microplate Rotor, 48 x 2mL Micro Rotor
TX-150 Rotor Body
TX-150 Rotor Body, 30 x 2mL Micro Rotor
TX-150 Rotor Body, 48 x 2mL Micro Rotor
TX-150 Rotor Body, HighConic Rotor
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Rotor Included
75-250-102 Rotor Body, 4 Round Buckets, 4 Bio-containment lids, 4 Adapters each for 5/7 and 10 mL Blood Tubes TX-150 Rotor Body
75-250-395 Rotor Body, 4 Oval Buckets (8 x 50 mL), Adapters for 15 mL Tubes (8 x 15 mL) TX-150 Rotor Body
75-240-637 Rotor Body, 4 Round Buckets, 4 ClickSeal Biocontainment Lids, 4 Sets of Adapters for 15 mL Tubes, and 4 Sets of Adapters for 50 mL Tubes TX-150 Rotor Body
75-240-116 Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes TX-150 Rotor Body, 30 x 2mL Micro Rotor
75-245-719 Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes TX-150 Rotor Body, 30 x 2mL Micro Rotor
75-240-709 Rotor, Rotor Body, 4 Round Buckets TX-150 Rotor Body, HighConic Rotor
75-240-117 Micro Rotor, Rotor Body, 4 Round Buckets, 4 Bio-containment Lids, 4 Adapters each for 15 and 50 mL Tubes TX-150 Rotor Body, 48 x 2mL Micro Rotor
75-240-623 Rotor M-10 Microplate Rotor
75-240-624 Rotor M-10 Microplate Rotor, 48 x 2mL Micro Rotor
75-245-720 Micro Rotor, Rotor Body, 4 Buckets for 50 mL Tubes, 4 Sets of Adapters for 15 mL Tubes TX-150 Rotor Body, 48 x 2mL Micro Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-250-102 Supplier Thermo Scientific™ Supplier No. 75250102
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Research and clinical packages.

The floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. he Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

ST8 FR Floor-Standing Refrigerated Centrifuge

Innovative Technologies:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

User-friendly performance:

  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD


Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards


Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

Certifications

UL Listed, CE marked, IVD compliant, Certified biocontainment

Compliance

IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Includes Rotor Body, 4 Round Buckets, 4 Bio-containment lids, 4 Adapters each for 5/7 and 10 mL Blood Tubes
Controller Type Digital, Microprocessor
Amperage 7.08 A
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1/UL Listed, CE marked, IVD compliant, Certified biocontainment
Capacity 4 x 145 mL
Max. Speed 4,500 rpm
Refrigerated CFC free
Max. RCF 30,279 x g
Height (Metric) Exterior 79 to 84 cm (adjustable)
Height (English) Exterior 30.7 to 32.7 in. (adjustable)
Height (Metric) Open Cover 117 to 122 cm (adjustable)
For Use With (Equipment) ST-8FR (Small Bench Centrifuge)
Noise Level <56 dBA with all rotors; <52 dBA (with MicroClick 24 rotor)
Rotor Included TX-150 Rotor Body
Warranty 2 years warranty
Drive System Direct, Brushless Induction
Net Weight 91 lb.
Program Storage 3 direct program buttons, 96 additional programs accessible via folder
Run Time 10 second to 99h 59min, continuous
Profile (Acceleration/Braking) Rotor Dependant
Electrical Requirements 120 V 60 Hz
Product Type Swinging Bucket Rotor
Temperature Range (Metric) -10°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.