Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall ST4 Plus Centrifuge Series
GSA_VAGREENER_CHOICE

Catalog No. 75016080
Change view
Click to view available options
Voltage:
120 V
208/240 V
220 V
220/240 V
Rotor Included:
No
Yes
Model:
Sorvall ST4 Plus, TX-1000 Cell Culture Package
Sorvall ST4 Plus-MD
Sorvall ST4 Plus-MD TX-1000 Blood Tube Package
Sorvall ST4R Plus, TX-1000 Cell Culture Package
Sorvall ST4R Plus, TX-750 Cell Culture Package
Sorvall ST4R Plus-MD
Sorvall ST4R Plus-MD TX-1000 Blood Tube Package
Sorvall ST4R Plus-MD TX-1000 Cell Culture Package
Sorvall ST4R Plus-MD, TX-1000 Blood Tube Package
Sorvall ST4R Plus-MD, TX-750 Blood Tube Package
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Rotor Included Model
75-016-080 220/240 V Yes Sorvall ST4R Plus-MD, TX-750 Blood Tube Package
75-009-509 208/240 V No Sorvall ST4 Plus-MD
75-009-524 220/240 V No Sorvall ST4R Plus-MD
75-009-624 220 V No Sorvall ST4R Plus-MD
75-016-044 120 V Yes Sorvall ST4 Plus-MD TX-1000 Blood Tube Package
75-016-063 220/240 V Yes Sorvall ST4R Plus-MD, TX-1000 Blood Tube Package
75-016-073 220/240 V Yes Sorvall ST4R Plus, TX-1000 Cell Culture Package
75-016-074 208/240 V Yes Sorvall ST4 Plus, TX-1000 Cell Culture Package
75-016-085 220/240 V Yes Sorvall ST4R Plus, TX-750 Cell Culture Package
75-009-510 120 V No Sorvall ST4 Plus-MD
75-009-525 120 V No Sorvall ST4R Plus-MD
75-016-043 120 V Yes Sorvall ST4R Plus-MD TX-1000 Blood Tube Package
75-016-055 120 V Yes Sorvall ST4R Plus-MD TX-1000 Cell Culture Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-016-080 Supplier Thermo Scientific™ Supplier No. 75016080
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type Microprocessor
Capacity 148 x 5/7 mL Blood Tubes, 84 x 9/10 mL Blood Tubes, 56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes, 6 Microplates (TX-750); 4 x 1000 mL BioBottles (TX-1000)
Product Line Sorvall
Refrigerated Yes, CFC-Free, Pre-Temp Available
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Purchase of Thermo Scientific rotor and accessories required for operation
Includes centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material See individual centrifuge, rotor and accessory data
Model Sorvall ST4R Plus-MD, TX-750 Blood Tube Package
Profile (Acceleration/Braking) Choices of 9 Accel/10 Decel Rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor Blood Tube Package Includes TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters
Rotor Included Yes
Run Time Up to 9 hr. 59 min.
Standards ISO 14971, ISO 13485, ISO 9001
Timer Option to count up or down
Warranty Centrifuge: 5 Year Limited, Rotor: See Manual
Net Weight See individual components of package
Electrical Requirements 220/240 V 50 Hz, 230 V 60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Temperature Range (Metric) -10°C to +40°C, ±2°C
Display Type Bright LCD Push-Button User Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.