Learn More
Thermo Scientific™ Sorvall™ ST8R Microcentrifuge Packages
Description
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access
- Biocontainment sealing options
- Maximized swing-out capacity up to 8 x 50 mL conical tubes, 24 x 5/7 mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50 mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
- Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge)
- One-touch operation with pre-saved protocols
- Highly visible backlit display offers easy reading of parameters across the lab
- Glove and detergent friendly user interface
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
- Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
- Microtube rotor packages include 24, 30 or 48 place microtube rotor with centrifuge
- ST8 centrifuges compatible with 14 rotor options to provide maximum versatility
- Auto-Lock rotor exchange for application flexibility
Specifications
Specifications
| Capacity | 30 x 2 mL |
| Max. RCF | 30,279 x g |
| Refrigerated | Yes |
| Includes | ClickSeal Biocontainment |
| Ventilated | No |
| Rotor Included | Yes |
| Product Line | Sorvall |
| Frequency | 60 Hz |
| Rotor | Microtube |
| Voltage | 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.