Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ SoundControl™ HPE Ear Muffs
Shop All MSA Products
Click to view available options
Noise Reduction Rating (NRR):
26 dB
27 dB
Style:
Hard Hat
Over-the-head
Description
- Provides high-rated protection for low-frequency environments
- Designed specifically for very high noise levels
- Padded headband on over-the-head style
- Cap style to be used with MSA Slotted Hard Hats
- Super-soft ear cushions provide all-day comfort
- Easily adjustable headband force
Specifications
Specifications
Color | Black, Gray |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Application) | Airfields, confined space, mining, sanding and grinding, food processes, welding, power plants |
High Visibility | No |
Model | 10061271 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | SoundControl |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction