Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva SOURCE™ 15PHE Tricorn™ Column for HIC

Catalog No. 45000313 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-000-313 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-000-313 Supplier Cytiva Supplier No. 17518601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Tricorn columns have Valco fittings for AKTAdesign systems and are supplied with M6 connectors for FPLC Systems, instruction book, and two stop plugs attached to the column

Pre-packed column for rapid, preparative hydrophobic interaction chromatography of proteins and oligonucleotides

  • 4.6/100 PEEK column designed for high resolution at lab scale and for optimization studies when scaling up
  • Features phenyl (PHE) hydrophobic ligands coupled to a 15 μm monodispersed rigid polystyrene/divinylbenzene matrix
Ideal for final polishing in a purification process
  • Suited for low- to medium-pressure systems ranging from a peristaltic pump to KTA™ design systems and FPLC™ SystemHigh performance at low back pressure, even with high sample loads of up to 25mg of protein
  • TRUSTED_SUSTAINABILITY

    Specifications

    Bed Volume 1.7 mL
    Diameter (English) Inner 0.181 in.
    Diameter (Metric) Inner 4.6 mm
    Product Type Source 15 PHE 4.6/100 PE column
    Flow Rate 150 to 900 cm/hr
    For Use With (Application) Ideal for Final Polishing in a Purification Process
    Quantity Ea.
    Height (English) 3.93 in.
    Height (Metric) 10 cm
    Includes Tricorn column have valco fitting for AKTAdesign system and are supplied with M6 connecto r for FPLC System, instruction book and two sto p plug attached to the column
    Ligand Type Phenyl
    Material PEEK
    Max. Pressure 40 bar
    Particle Size 15 to 15 μm
    pH Range 2 to 12
    Support Type Polystyrene/Divinylbenzene
    Storage Requirements 4°C to 30°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.