Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Soxhlet Apparatus Kits

Catalog No. 111003717 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-100-3717 Large
11-100-3869 Small
11-100-3780 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3717 Supplier MilliporeSigma™ Supelco™ Supplier No. 64826
Add to Cart
Add to Cart

For continuous solvent extraction of semivolatile analytes from solid matrices

  • Use this inert, all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix into an organic extraction solvent
  • Soxhlet apparatus is simple to set up and use
  • Features ground glass joints for easy dismantling and cleaning
  • Order glass or cellulose thimbles separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soxhlet Apparatus Kit
Capacity (Metric) 300 mL (Flask), 200 mL (Extractor)
Size Large
For Use With (Application) Continuous Solvent Extraction of Semivolatile Analytes From Solid Matrices
Standard Taper Joint Bottom ST/NS
Standard Taper Joint Top ST/NS
Diameter (Metric) Inside 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.