Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Soxhlet Apparatus With Heating Mantle, Single Station
SDPSCI_ED

Catalog No. S16025 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16025 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16025 Supplier United Scientific™ Supplier No. HMSOX250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This all in one kit helps you choose the right set up.

  • This unique set includes matched components to provide a convenient Soxhlet extraction workstation. The setup includes a heating mantle with stirrer, 250 mL borosilicate glass boiling flask, 100 mL borosilicate glass Soxhlet extractor, 300 mm borosilicate glass Allihn condenser with glass connectors, sturdy powder-coated metal support stand with aluminum clamp and stability bracket, and two 48 in. lengths of rubber tubing with screw connectors.
  • Maximum operating temperature is 400°C
  • Mantle can be used in ambient temperatures, from about 45°F to 100°F, and relative humidity up to 80%
  • The unit is not waterproof, and is rated as IP code 10 equipment
  • Stirring function operates at speeds of 50 to 750 RPM

Specifications

Product Type Soxhlet Extraction Apparatus
For Use With (Equipment) Soxhlet Extraction Equipment
Capacity (Metric) 250 mL

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.