Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Soxhlet Extraction Apparatus
SCI_ED

Catalog No. s29511 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
200 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29511 200 mL
S29509 60 mL
S29510 100 mL
S29512 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29511 Supplier Eisco™ Supplier No. CH0888C
Only null left
Add to Cart
Add to Cart

Sets consist of Soxhlet extractor bulb, condenser, and flask, each with Interchangeable standard ground joints

  • Soxhlet extraction apparatus
  • Made from high quality borosilicate 3.3 glass
  • Feature interchangeable standard ground joint
  • Each set includes: 1 Soxhlet extractor bulb, 1 condenser, and 1 flask
  • Specifications

    Quantity 1
    Capacity (Metric) 200 mL
    Material Borosilicate Glass
    For Use With (Application) Distillation
    Includes Soxhlet extractor bulb, condenser, flask
    Height (Metric) 50.1 cm
    Length (Metric) 12 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.