Learn More
Description
- High protein, low fat
- Added minerals and fiber
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Quantity | 25 lb. |
| Sterility | Non-sterile |
| Storage Requirements | Refrigerated |
| Length (English) | 9 in. |
| Length (Metric) | 0.2286 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.