Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SP™-2330 Capillary GC Column, df 0.20 μm

Catalog No. 111020747 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-102-0747 30 m 0.25 mm
11-100-3824 15 m 0.25 mm
11-101-6169 60 m 0.25 mm
11-100-3470 30 m 0.32 mm
11-100-3071 60 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-102-0747 Supplier MilliporeSigma™ Supelco™ Supplier No. 24019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capillary column of SP™-2330 is suitable for being used in gas-liquid chromatography (GLC), used for separation of partially methylated alditol acetates.

Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds. USP Code: This column meets USP G8 requirements. Phase:. Non-bonded. Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G8
Stationary Phase 20% Cyanopropylphenyl Siloxane/80% Biscyanopropyl
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SP
Max. Temperature (Metric) Subambient to 250°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 250°C
Show More Show Less

SP is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.