Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SP™-2331 Capillary GC Column, df 0.20 μm

Catalog No. 111003494 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-3494 30 m 0.25 mm
11-100-3066 60 m 0.25 mm
11-101-6170 60 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3494 Supplier MilliporeSigma™ Supelco™ Supplier No. 24257
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SP™-2331 GC column maybe used in high-resolution gas chromatography, with mass selective detection for the analysis of polychlorodibenzodioxins and polychlorodibenzofurans with 1 to 8 chlorine substituents.

Application: A highly polar cyanosiloxane column specially tested for analyses of dioxins, specifically tetrachlorodibenzodioxin (TCDD) isomers. Because the phase is stabilized, it has a Maximum temperature slightly higher than non-bonded cyanosiloxane columns. USP Code: None Phase:. Stabilized. Proprietary Temp. Limits:. Subambient to 275 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Stabilized
Polarity Highly Polar
USP Type None
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SP
Max. Temperature (Metric) Subambient to 275°C (isothermal or programmed)
Show More Show Less

SP is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.