Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SP™-2340 Capillary GC Column, df 0.20 μm

Catalog No. 111003505 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-3505 30 m 0.25 mm
11-100-3082 60 m 0.25 mm
11-100-3072 60 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3505 Supplier MilliporeSigma™ Supelco™ Supplier No. 24022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capillary column coated with SP™-2340 stationary phase may be used in gas chromatographic analysis and separation of cis/trans isomeric fatty acids.

Application: This non-bonded column offers the highest polarity in its class. As with all general purpose biscyanopropyl columns, it is highly effective for both high and low temperature separations of geometric isomers of fatty acid methyl esters (FAMEs), dioxins, carbohydrates, and aromatic compounds. USP Code: This column meets USP G5 requirements. Phase:. Non-bonded. Poly(biscyanopropyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G5
Stationary Phase Biscyanopropyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SP
Max. Temperature (Metric) Subambient to 250°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 250°C
Show More Show Less

SP is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.