Learn More
Bel Art™ Reversible PCR and Microcentrifuge Tube Rack
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Twelve rack colors assist in sample organization and quick visual identification
- Molded in handles provide a secure grip for transport
- Matte side panel accepts tape or direct labeling
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Microtubes (0.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 80 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Equipment) | 0.2 mL or 1.5-2 mL Tubes |
| No. per Pack | 5/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.