Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Reversible PCR and Microcentrifuge Tube Rack

Catalog No. 03411840 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Pink
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-411-840 Red
03-411-834 Natural
03-411-841 Assorted
03-411-835 Blue
03-411-836 Green
03-411-837 Orange
03-411-838 Pink
03-411-839 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-411-840 Supplier Bel Art™ Supplier No. F188450008

Perfect for benchtop use or freezer storage, these compact, double-sided polypropylene racks accommodate 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2 mL microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.

  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Red
Holds Microtubes (0.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 0.2 mL or 1.5-2 mL Tubes
No. per Pack 5/Pk.
Dimensions (L x W x H) 22.7 x 6.7 x 2.7 cm
Length (Metric) 227 mm
Product Type Microcentrifuge Rack
Shelves None
Height (Metric) 26 mm
Array 16 x 5
Width (Metric) 67 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.