Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Medium Walled Precision NMR Tube

Catalog No. 16800413 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
178 mm
228.6 mm
Model:
504-PP-7-5
504-PP-9-5
524-PP-7-5
Field Strength:
300MHz
400MHz
Diameter (Metric) Outer:
4.9635±0.0068 mm
4.9635±0.0070 mm
4.9635±0.0071 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength Diameter (Metric) Outer
16-800-413 178 mm 524-PP-7-5 400MHz 4.9635±0.0071 mm
16-800-323 178 mm 504-PP-7-5 300MHz 4.9635±0.0068 mm
16-800-325 228.6 mm 504-PP-9-5 300MHz 4.9635±0.0070 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16-800-413 Supplier Wilmad-LabGlass™ Supplier No. 664020575
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Includes

Tube and disposable cap

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Material Borosilicate Glass
Concentricity (Metric) 76 μm
Camber (Metric) 51 μm
Length (Metric) 178 mm
Diameter (Metric) Outer 4.9635±0.0071 mm
Diameter (Metric) Inner 3.43±0.19 mm
Field Strength 400MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.77 mm
Model 524-PP-7-5
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.