Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ 96 Deep-Well Plates

Catalog No. 03421154 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Product Type:
Deepwell Plate
Sterile; 96 Deep-Well Plates
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
03-421-154 Sterile; 96 Deep-Well Plates
22-038083 Deepwell Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-421-154 Supplier Bel-Art™ Supplier No. F378600001

missing translation for 'validMainframeMsg'

Expanded capability for multi-channel pipetting

  • Offer the working volume of culture tubes and the convenience of a 96-well plate format.
  • Can be used for variety of processes and operations such as sequencing, precipitations and dilution.
  • Compatible with deep-freezing work or sample storage.
  • Ideal for manual 8 and 12 multi-channel pipetting procedures.
  • Compatible with robotic sampling processors and automated liquid handling systems.
  • Includes Zymark™, Tecan™, Hamilton Scientific™, Rasys™ and Beckman™.
  • Side load collars required for side loading Beckman Biomek Systems.
  • Plates are molded of autoclavable polypropylene.
  • Each 2 mL well has round bottom for easy sample retrieval, alphanumerically identified.
  • Steam autoclavable at 121°C (250°F).
  • Dimensions: 5 x 3.37 x 1.62 in. H
  • An optional, specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates.
  • Covers are keyed to fit only one way.

Order Info

Individually packaged and available sterile or non-sterile

Specifications

Barcode No Barcode
Format Standard
Array 8 x 12
Autoclavable Autoclavable
Color Natural
Product Type Sterile; 96 Deep-Well Plates
Material Polypropylene
Volume (Metric) Well 2 mL
No. of Wells 96
Sterility Sterile
Surface Treatment Non-treated
Well Shape Round Bottom (U-well)
For Use With (Application) Used for variety of processes and operations such as sequencing, precipitations and dilution
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.