Learn More
SP H-B Instrument™ Accredited Thermometer Calibration Services: ISO 17025:2005
Shop All H-B Instrument Company ProductsDescription
Includes
Thermometer calibration service; available for all brands of thermometer.
Properly calibrated instruments are required to adhere to laboratory standard operating procedures. Many factors can cause drift from accepted values. In general laboratory use, it is recommended that liquid-in-glass thermometers be calibrated at one year intervals (NIST recommends six month intervals for LIG thermometers used as standards).
- Accredited calibration documentation meets the requirements of ISO 17025 and ANSI NCSL-Z-540
- Calibration is performed in SP H-B Instrument™ exclusive accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01)
- Calibration is performed against equipment whose calibration is traceable to NIST
- Average 5 day turn-around for thermometer calibration points between 0 and 100°C (32 to 212°F); points outside that range can take up to 10 working days to complete
- The calibration report with correction values will be sent and will also be stored up to 5 years
- A 1-year recalibration reminder will be sent to ensure reliable and accurate instrument readings throughout the life of the equipment
Instructions for Ordering/Receiving Calibration Services:
- Contact Fisher Scientific at 800-766-7000 to let them know the type of instrument you will be sending in, or the catalog number of the item that you would like to order, and the required calibration points. The representative will provide you with the cost and place the order.
- If you are sending in a piece of equipment, the representative will provide you with a Return Material Authorization (RMA) number. Securely pack and send your instrument(s) with the RMA number on the outside of the box to: H-B Instrument – SP, 1002 Harding Highway, Buena NJ 08310, Attn. Calibration.
- SP H-B Instrument™ Calibration Laboratory will perform the calibration and send you the calibration report along with the instrument.
Specifications
Specifications
| For Use With (Equipment) | Any brand Liquid-in-Glass Thermometer |
| Certifications/Compliance | ISO 17025, ANSI NCSL-Z-540, NIST |
| Description | Accredited calibration/recalibration service for LIG thermometers |
| Calibration Points | 2 point |
| Duration | 5 Day Turnaround (avg.) |
| Calibration Type | Temperature: 1 to 100°C |
| Includes | Calibration report, data storage, 1 yr reminder |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.