Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP H-B Instrument™ Accredited Thermometer Calibration Services: ISO 17025:2005

Catalog No. 13202688 Shop All H-B Instrument Company Products
Change view
Click to view available options
Calibration Type:
Temperature: -30°C to -1°C
Temperature: -80°C to -31°C
Temperature: 1 to 100°C
Temperature: 100°C to 150°C
Temperature: 150°C to 200°C
Duration:
10 Day Turnaround (avg.)
5 Day Turnaround (avg.)
Calibration Points:
1 point
2 point
3 point
5 point
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Type Duration Calibration Points
13-202-688 Temperature: 1 to 100°C 5 Day Turnaround (avg.) -
13-202-693 Temperature: 100°C to 150°C 10 Day Turnaround (avg.) 1 point
13-202-685 Temperature: 1 to 100°C 5 Day Turnaround (avg.) 1 point
13-202-689 Temperature: -30°C to -1°C 10 Day Turnaround (avg.) 1 point
13-202-694 Temperature: 100°C to 150°C 10 Day Turnaround (avg.) 2 point
13-202-686 Temperature: 1 to 100°C 5 Day Turnaround (avg.) 2 point
13-202-690 Temperature: -30°C to -1°C 10 Day Turnaround (avg.) 2 point
13-202-698 Temperature: -80°C to -31°C 10 Day Turnaround (avg.) 2 point
13-202-695 Temperature: 100°C to 150°C 10 Day Turnaround (avg.) 3 point
13-202-703 Temperature: 150°C to 200°C 10 Day Turnaround (avg.) 3 point
13-202-691 Temperature: -30°C to -1°C 10 Day Turnaround (avg.) 3 point
13-202-699 Temperature: -80°C to -31°C 10 Day Turnaround (avg.) -
13-202-692 Temperature: -30°C to -1°C 10 Day Turnaround (avg.) 5 point
13-202-700 Temperature: -80°C to -31°C 10 Day Turnaround (avg.) 5 point
13-202-687 Temperature: 1 to 100°C 5 Day Turnaround (avg.) 3 point
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 13-202-688 Supplier SP H-B Instrument™ Supplier No. B601230000
Add to Cart
Add to Cart

Includes

Thermometer calibration service; available for all brands of thermometer.

Meets the requirements of ISO, ANSI and NIST standards. Thermometer Calibration Services can be used to calibrate new thermometers as well as to recalibrate previously calibrated instruments. Report includes correction values. All laboratory thermometer brands accepted.

Properly calibrated instruments are required to adhere to laboratory standard operating procedures. Many factors can cause drift from accepted values. In general laboratory use, it is recommended that liquid-in-glass thermometers be calibrated at one year intervals (NIST recommends six month intervals for LIG thermometers used as standards).

  • Accredited calibration documentation meets the requirements of ISO 17025 and ANSI NCSL-Z-540
  • Calibration is performed in SP H-B Instrument™ exclusive accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01)
  • Calibration is performed against equipment whose calibration is traceable to NIST
  • Average 5 day turn-around for thermometer calibration points between 0 and 100°C (32 to 212°F); points outside that range can take up to 10 working days to complete
  • The calibration report with correction values will be sent and will also be stored up to 5 years
  • A 1-year recalibration reminder will be sent to ensure reliable and accurate instrument readings throughout the life of the equipment

Instructions for Ordering/Receiving Calibration Services:

  1. Contact Fisher Scientific at 800-766-7000 to let them know the type of instrument you will be sending in, or the catalog number of the item that you would like to order, and the required calibration points. The representative will provide you with the cost and place the order.
  2. If you are sending in a piece of equipment, the representative will provide you with a Return Material Authorization (RMA) number. Securely pack and send your instrument(s) with the RMA number on the outside of the box to: H-B Instrument – SP, 1002 Harding Highway, Buena NJ 08310, Attn. Calibration.
  3. SP H-B Instrument™ Calibration Laboratory will perform the calibration and send you the calibration report along with the instrument.

Specifications

For Use With (Equipment) Any brand Liquid-in-Glass Thermometer
Certifications/Compliance ISO 17025, ANSI NCSL-Z-540, NIST
Description Accredited calibration/recalibration service for LIG thermometers
Duration 5 Day Turnaround (avg.)
Calibration Type Temperature: 1 to 100°C
Includes Calibration report, data storage, 1 yr reminder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.