Learn More
Description
Includes
Bag closures and holders sold separately.
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Zip Tie |
| Color | Clear |
| Disposable | Single-use |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 24 x 12 in. (61 x 30cm) |
| Length (English) | 24 in. |
| Width (English) | 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
