Learn More
Description
- Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
- Organize and label samples for short or long-term cold storage
- Available in sheets or rolls
- For -196°C environments
- Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
- 67 x 25 mm rectangle for large tube, cryo box and rack labeling
- Overall 7 mil thick coated label
- Use with non-water soluble printer inks and markers/pens or with wet surface pen
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Coating | Laminate |
| Color | White |
| Display | Blank |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
