Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers

Catalog No. 13203009 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Numbers:
114C
117C
12C
52C
Subdivision:
0.01°C
0.1°C
0.2°C
0.5°C
Accuracy:
±0.1°C
0.3°C
0.6°C
1, 1.5 Below -20°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Numbers Subdivision Accuracy
13-203-009 12C 0.2°C 0.6°C
13-201-905 114C 0.5°C 1, 1.5 Below -20°C
13-201-725 52C 0.1°C 0.3°C
13-202-875 117C 0.01°C ±0.1°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-203-009 Supplier H-B Instrument™ Supplier No. B607500600RMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed. H-B Instrument - SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers are safer to use than their mercury filled counterparts.

  • Individually serialized
  • Blue organic fill thermometers
  • White back glass
  • For use in quality control laboratories or where ISO™ 9000 standards are in place
  • Individually packaged

Specifications

ASTM Numbers 12C
Certifications/Compliance ASTM, ISO 9000
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total Immersion
Length (English) Overall 16.5 in.
Length (Metric) 440 mm
Length (Metric) Overall 420 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Product Type ASTM Like Liquid-In-Glass Laboratory Thermometer
Max. Temperature (English) 215.6°F
Max. Temperature (Metric) 102°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +102°C
Accuracy 0.6°C
Subdivision 0.2°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.