Learn More
Description
- The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts.
- Plants used are an annually renewable resource.
- Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination.
- Green alternative to petroleum-based sampling tools helps meet sustainability goals.
- Comparable in strength to polystyrene, polypropylene and other petroleum-based plastic resin sampling tools.
- Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- Nonsterile FDA-grade: safe for food, drug and cosmetic contact.
- Use a separate stick for each material sampled to avoid cross-contamination.
Specifications
Specifications
| Quantity | 100 Pk. |
| Certifications/Compliance | FDA |
| Product Type | Earth-Friendly™ Sampling Stick |
| For Use With (Application) | Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination |
| Length (English) | 5.75 in. |
| Width (English) | 0.75 in. |
| Width (Metric) | 1.9 cm |
| Dimensions (L x W) | 5.75 x 0.75 in. (14.6 x 1.9 cm) |
| Material | PLA Resin |
| Length (Metric) | 14.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

