Learn More
Wilmad-LabGlass™ SP Scienceware™ Gas-Tight Rubber Septa NMR Tube Cap
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- The Gas-Tight Rubber NMR Tube Septa is suitable for air-sensitive samples, catalytic studies, and titration experiments
- Easily inject samples or reactants into NMR tubes
- For use with 5mm OD thin wall Precision NMR Tubes
- Manufactured in a controlled environment with certified raw materials for consistency
Specifications
Specifications
| Product Type | NMR Tube Cap |
| Closure Size | 5.0 mm |
| Pre-sterilized | No |
| Autoclavable | Not Autoclavable |
| Material | Rubber |
| Color | White |
| For Use With (Application) | Air-sensitive samples, catalytic studies, titration experiments |
| Quantity | 100 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 5 mm OD thin wall Precision NMR Tubes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.