Learn More
Description
- Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
- Ideal for use with indicator solutions or dyes
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Translucent, White |
| For Use With (Application) | Indicator solutions or dyes |
| Material | Polyethylene |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
