Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Heavy-Duty Test-Tube Racks

Catalog No. 1451239 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
50
72
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Array:
5 x 10
6 x 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds Array
14-512-39 72 Tubes (10 to 13 mm) 6 x 12
22-260609 50 Tubes (13 to 16 mm) 5 x 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-512-39 Supplier Bel Art™ Supplier No. F188550000
Add to Cart
Add to Cart

Heavy-duty 3-tier test tube racks have hand grips in the end plates for easy transport.

  • Stackable, compact and steam autoclavable at 121°C (250°F) for durability in the lab
  • End plates have hand grips for easy transport
  • Base tier has rounded wells with drain holes, and the top tier has lettered and numbered rows
  • Available in different sizes
  • 8.3 x 4.3 in. (21.3 x 11 cm)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 72
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Heavy-duty test tube
Dimensions (L x W x H) 8.37 x 4.31 x 4.37 in. (21.3 x 11 x 11.1 cm)
Length (Metric) 21.3 cm
Length (English) 8.37 in.
Width (English) 4.31 in.
Height (English) 4.37 in.
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 11.1 cm
Array 6 x 12
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.