Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts
SCI_ED

Catalog No. S47371D Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S47371D Red
S42988 Blue
S42989 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S47371D Supplier Bel-Art™ Supplier No. F380000000/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.

  • Protection when handling hot or cold objects, including dry ice
  • Capable of withstanding temperatures as high as 260°C (500°F)
  • Will remains flexible at temperatures as low as -57°C (-70°F)
  • Silicone rubber naturally conforms to hand and object
  • Concave tipped studs provide a non-slip grip
  • Easier and faster to use than gloves or tongs for many applications
  • One size fits all hands, left or right

Specifications

Accelerator Free No
Applications Laboratory
Coating Material Uncoated
Color Red
Hand Ambidextrous
Latex Free Yes
Material Silicone Rubber
Product Type Hand/Finger Protector
Size Universal
Style Full-hand Mitt
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Handling Hot/Cold Objects
Series Hot Hand™
Temperature (English) Min -70°F
Temperature (Metric) Min. -57°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.