Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Labels for Protective Labeling Tape System
SCI_ED

Catalog No. S43299 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (English):
1.5 in.
3 in.
Width (English):
1 in.
1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
S43299 1.5 in. 1.5 in.
S42966 3 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43299 Supplier Bel-Art™ Supplier No. F134550005/EMD

Labels for use with Bel-Art™ Protective Labeling Tape System (cat. no. 1186750)

These labels are perfect for use under clear plastic tape.

  • White paper labels accept any kind of marker; perfect for labeling labware, bottles or samples

Specifications

Adhesive Type Non-adhesive
Color White
Display Consignment
Finish Matte
Format Label
Material Paper
Printable Sides Double-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Use to label labware, bottles or samples
Quantity 1000/Pk.
Size 1.5 in.
Dimensions (L x W) 38 x 12.5 mm
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Width (English) 1.5 in.
Width (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.