Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ 5 mm Spinner Turbine for Bruker Systems, RT

Catalog No. 16800150 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
16-800-150 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-150 Supplier Wilmad-LabGlass™ Supplier No. 660000050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Glass tube, piston and vacuum adaptor

5mm Spinner Turbine, for room temperature use.

  • Causes less probe insert damage by better insert sample control
  • Tachometer strip now with foil protection for improved life span
  • Longer upper barrel stabilizer easily identified by 3mm yellow band
  • Limited VT operation possible of +40° C above ambient
  • Can be mixed with originals during sample changer operation
  • Susceptibility matched to the originals
    • Application Temperature: Ambient ± 25 °C
    • Description:5mm Spinner Turbine, for Room Temperature Use
    • Weight: 13g

Specifications

Length (Metric) 3.81 cm
Material Fiberglass
Product Type Spinner Turbine
For Use With (Equipment) Bruker Systems
Diameter (Metric) Outer 5 mm
Field Strength 300 MHz
Length (English) 8 in.
Model STB-5
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.